Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Stainless Steel, Plain Finish, 0.625 in Bore Dia.
Mfr # HO-062-SS
Zoro # G9137040
product price: $0.80
/ea
Sold in multiples of 30 for $24.00
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Stainless Steel
- Finish Plain
- Thickness 0.035 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-062-SS
- Zoro # G9137040
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 0.625 in |
Clearance Dia. (Compressed) | .340" |
Fits Groove Depth | .020" |
Fits Groove Width | .040" |
Hole Dia. | .062" |
Groove Width Tolerance | +.003" / -.000" |
Groove Dia. Tolerance | ±.002" |
Number of Sizes | 1 |
Clearance Dia. (Released) | .380" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.035 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Rockwell Hardness | HR30N 63-69.5 |
Thickness Tolerance | ±.002" |
Description
Housing,Retaining Ring,Int,5/8",SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.008.0100)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0150)
- L.H. DOTTIE Concrete Screw, 1/4" Dia., Hex, 1-3/4 in L, Carbon Steel Blue Xylan, 100 PK (14H134)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 2 1/2 in Lg (Z0688)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/4 in Bore Dia., 25 PK (HO-175ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 7/16 in Bore Dia., 25 PK (HO-143ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 3/4 in Bore Dia., 10 PK (HO-275ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.75 in Bore Dia. (HO-175ST PA)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.250 in Bore Dia. (HO-225)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 15/16 in Bore Dia., 50 PK (HO-93ST ZD)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 45 mm Bore Dia., 25 PK (M36050.045.0001)
- Rotor Clip Internal Retaining Rings