Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Stainless Steel, Plain Finish, 0.625 in Bore Dia.
Mfr # BHO-062-SS
Zoro # G000417898
product price: $3.29
/ea
Sold in multiples of 50 for $164.50
$164.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 0.625 in
- Material Stainless Steel
- Finish Plain
- Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # BHO-062-SS
- Zoro # G000417898
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 0.625 in |
Fits Groove Width | .055" |
Fits Groove Depth | .020" |
Groove Width Tolerance | +.003" / -.000" |
Groove Dia. Tolerance | ±.002" |
Number of Sizes | 1 |
Clearance Dia. (Released) | .380" |
Hole Dia. | .062" |
Clearance Dia. (Compressed) | .340" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.035 in |
System of Measurement | Inch |
Rockwell Hardness | HR30N 63-69.5 |
Thickness Tolerance | ±.002" |
Number of Pieces | 1 |
Description
Stamped Rings-Stainless. Housing Ring Bowed Int 5/8 SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 8, 9/16"-12 Hex Head Cap Screw, Plain Steel, 7 in L (A0030360700)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel (A0320160032TZ)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain Nylon, 43/100 in Head Ht, 1 1/2 in Lg, 5 PK (0937516150T)
- ZORO SELECT Lag Screw, 3/8 in, 3 in, Steel, Black Oxide Hex Hex Drive, 200 PK (3748LB)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 1.250 in Bore Dia. (HO-125-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 57 mm Bore Dia., 5 PK (DHO-57ST PD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.250 in Bore Dia. (HO-225)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.688 in Bore Dia. (HO-268)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (HO-281)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.625 in Bore Dia. (HO-262)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 3/16 in Bore Dia. (HO-118SS)
- Rotor Clip Internal Retaining Rings