Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Stainless Steel, Passivated Finish, 75 mm Bore Dia.
Mfr # DHO-75SG
Zoro # G504010502
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 75 mm
- Material Stainless Steel
- Finish Passivated
- Thickness 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DHO-75SG
- Zoro # G504010502
- UPC # 848790010034
- Country of Origin China
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 75 mm |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Stainless Steel |
Finish | Passivated |
Thickness | 2.5 in |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Number of Pieces | 1 |
Description
Features
- Holes for pliers make installation and removal easy.
- Axially assembled.
- Metric din472, most common form of axially fitted circlips for bores with grooves.
- Rohs compliant.
- Series - Dho.
- Material - Stainless steel.
- Color / finish - Passivated.
- Housing diameter - 75 mm.
- Groove diameter - 78 in.
- Groove width - 2.65 in.
- Ring free diameter - 79.5 in.
- Ring thickness - 2.5 in.
- Maximum section width - 6.6 in.
- Groove depth - 1.5 in.
- Pack - 2.
- Item weight - .093 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Chrome Brass Round Head Slotted Drive, 45 PK (61703)
- ZORO SELECT Hitch Pin, Std, Stl, 1 1/4x7 3/4 L (U39665.125.0700)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/8 in Dia., 1 in L, Steel Body, 20 PK (930662)
- ZORO SELECT Pin, Steel 420-560 HV30, 1.5mm dia., PK50 (M39140.015.0006)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.75 in Bore Dia. (HO-275)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HOI-206)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 3/4 in Bore Dia., 10 PK (HO-275ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3.938 in Bore Dia. (HO-393-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 4.75 in Bore Dia. (HO-475-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.563 in Bore Dia. (HO-354)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 22 mm Bore Dia. (DHO-22SA)
- Rotor Clip Internal Retaining Rings