Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Stainless Steel, Passivated Finish, 26 mm Bore Dia.
Mfr # DHO-26SG
Zoro # G604010181
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Stainless Steel
- Finish Passivated
- Thickness 1.2 in
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DHO-26SG
- Zoro # G604010181
- UPC # 848790009168
- Country of Origin China
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 26 mm |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Stainless Steel |
Finish | Passivated |
Thickness | 1.2 in |
System of Measurement | Metric |
Number of Pieces | 1 |
Description
Features
- Holes for pliers make installation and removal easy
- Axially assembled
- Metric din472, most common form of axially fitted circlips for bores with grooves
- Rohs compliant
- Series - Dho
- Material - Stainless steel
- Color / finish - Passivated
- Housing diameter - 26 mm.
- Groove diameter - 27.2 in.
- Groove width - 1.3 in.
- Ring free diameter - 27.9 in.
- Ring thickness - 1.2 in.
- Maximum section width - 2.8 in.
- Groove depth - .6 in.
- Pack - 5 piece
- Item weight - .02 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 3-3/4 in Shoulder Lg, Alloy Steel (U07111.062.0375)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 15 PK (71028)
- ITW Deck Screw, #8 x 1-1/2 in, Trim Head, 100 PK (119724)
- ZORO SELECT Lag Screw, 3/8 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0200)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 7/16 in Bore Dia., 50 PK (HO-43ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 57 mm Bore Dia., 5 PK (DHO-57ST PD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 in Bore Dia. (HO-200-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HO-206)
- ROTOR CLIP Internal Retaining Ring, Spring Steel, Plain Finish (DRB-028)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.875 in Bore Dia. (HO-387)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 1/2 in Bore Dia., 25 PK (U36050.150.0001)
- Rotor Clip Internal Retaining Rings