Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Stainless Steel, Passivated Finish, 14 mm Bore Dia.
Mfr # DHO-14SG
Zoro # G904010218
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Stainless Steel
- Finish Passivated
- Thickness 1 in
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DHO-14SG
- Zoro # G904010218
- UPC # 848790008703
- Country of Origin China
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 14 mm |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Stainless Steel |
Finish | Passivated |
Thickness | 1 in |
System of Measurement | Metric |
Number of Pieces | 1 |
Description
Features
- Holes for pliers make installation and removal easy
- Axially assembled
- Metric din472, most common form of axially fitted circlips for bores with grooves
- Rohs compliant
- Series - Dho
- Material - Stainless steel
- Color / finish - Passivated
- Housing diameter - 14 mm.
- Groove diameter - 14.6 in.
- Groove width - 1.1 in.
- Ring free diameter - 15.1 in.
- Ring thickness - 1 in.
- Maximum section width - 1.8 in.
- Groove depth - .3 in.
- Pack - 5 piece
- Item weight - .007 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 1/4 in Leg L, Steel, 6000 PK (STCR50191/4-6M)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 316 Stainless Steel, 2 in L, 5 PK (U55000.062.0200)
- BRADY VELCRO Brand ONE-WRAP Roll Fire Retardant 0.5 in W x 25 yd L Black (152178)
- ZORO SELECT Drywall Screw, #10 x 1-1/4 in, Steel, Flat Head Phillips Drive, 2000 PK (1020CPG)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.75 in Bore Dia. (HO-275)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M68 Bore Dia. (DHO-068)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 7/16 in Bore Dia., 25 PK (HO-143ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 13/16 in Bore Dia., 50 PK (HO-81ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/4 in Bore Dia., 25 PK (HO-175ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.331 in Bore Dia. (HO-433)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 1/16 in Bore Dia., 5 PK (KG-106ST OIL)
- Rotor Clip Internal Retaining Rings