Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Stainless Steel, Passivated Finish, 0.901 in Bore Dia.
Mfr # HO-90SS
Zoro # G104010377
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 0.901 in
- Material Stainless Steel
- Finish Passivated
- Thickness 0.042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-90SS
- Zoro # G104010377
- UPC # 848790016760
- Country of Origin China
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 0.901 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Stainless Steel |
Finish | Passivated |
Thickness | 0.042 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Description
Features
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place.
- Axially assembled
- Asme b18.27.1
- Rohs compliant
- Series - Ho
- Material- stainless steel
- Color / finish - Passivated
- Housing diameter - .901 in.
- Groove diameter - .959 in.
- Groove width - .046 in.
- Ring free diameter - 1 in.
- Ring thickness - .042 in.
- Maximum section width - .087 in.
- Minimum section width - .047 in.
- Groove depth - .029 in.
- Pack - 5 piece
- Item weight - .013 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0062)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 25 PK (50561)
- ZORO SELECT Spring Pin, Coiled, 3/32x3/8in, 775lb, PK100 (U39140.009.0037)
- TE-CO Swivel Flange Nut, 5/8"-11, Steel, Not Graded, Black Oxide, 1-1/16 in Hex Wd, 21/32 in Hex Ht (42005)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/8 in Bore Dia., 25 PK (HO-162ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 in Bore Dia. (HO-200-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 11/16 in Bore Dia., 50 PK (HO-68ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HO-206)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/16 in Bore Dia., 50 PK (HO-118ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3 in Bore Dia. (HO-300)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/16 in Bore Dia., 25 PK (U36050.118.0001)
- Rotor Clip Internal Retaining Rings