Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Spring Steel, Zinc Plated Finish, 9 mm Bore Dia., 50 PK
Mfr # DHO-9ST Z3X
Zoro # G810609674
product price: $6.15
/pk 50, $0.12/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 9.4 mm
- Material Spring Steel
- Finish Zinc Plated
- Thickness 0.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DHO-9ST Z3X
- Zoro # G810609674
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 9 mm |
Fits Groove Diameter | 9.4 mm |
Free Outside Diameter | 9.8 mm |
Fits Groove Width | 0.9 mm |
Clearance Diameter Type | Free OD |
Groove Diameter Tolerance | +0.090/-0.000 mm |
Fits Groove Depth | 0.2 mm |
Details
Item | Retaining Ring |
Type | Internal |
Material | Spring Steel |
Finish | Zinc Plated |
Thickness | 0.8 mm |
System of Measurement | Metric |
Material Grade/Class | 1060-1090 |
Location Style | Internal |
Thickness Tolerance | +0.000/-0.050 mm |
Ring Type | Housing Ring |
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 0.8 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 9 mm, Fits Groove Diameter 9.4 mm, Fits Groove Width 0.9 mm, Fits Groove Depth 0.2 mm, Free Inside Diameter Not Applicable, Free Outside Diameter 9.8 mm, Clearance Diameter Not Applicable, Material Spring Steel, Finish Zinc Plated, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #3 Steel, Zinc Plated Finish, 100 PK (DHL003N0000Z-PK100)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Black Steel Pan Head Torx Drive, 15 PK (36892)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 5/8 in Bore Dia., 50 PK (HO-62ST ZD)
- HILLMAN Deck Screw, #10 x 3 in, Steel (196740)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 7/8 in Bore Dia., 25 PK (HO-187ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3.938 in Bore Dia. (HO-393-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.625 in Bore Dia. (HO-462)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 3/8 in Bore Dia., 10 PK (HO-237ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HO-206)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 3/4 in Bore Dia., 10 PK (HO-275ST ZD)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 36 mm Bore Dia. (DHO-36SA)
- Rotor Clip Internal Retaining Rings