Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Spring Steel, Zinc Plated Finish, 8 mm Bore Dia., 50 PK
Mfr # DHO-8ST Z3X
Zoro # G810609698
product price: $5.89
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 8.4 mm
- Material Spring Steel
- Finish Zinc Plated
- Thickness 0.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DHO-8ST Z3X
- Zoro # G810609698
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 8 mm |
Fits Groove Diameter | 8.4 mm |
Free Outside Diameter | 8.7 mm |
Clearance Diameter Type | Free OD |
Fits Groove Depth | 0.2 mm |
Fits Groove Width | 0.9 mm |
Groove Diameter Tolerance | +0.090/-0.000 mm |
Details
Item | Retaining Ring |
Type | Internal |
Material | Spring Steel |
Finish | Zinc Plated |
Thickness | 0.8 mm |
System of Measurement | Metric |
Location Style | Internal |
Material Grade/Class | 1060-1090 |
Thickness Tolerance | +0.000/-0.050 mm |
Ring Type | Housing Ring |
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 0.8 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 8 mm, Fits Groove Diameter 8.4 mm, Fits Groove Width 0.9 mm, Fits Groove Depth 0.2 mm, Free Inside Diameter Not Applicable, Free Outside Diameter 8.7 mm, Clearance Diameter Not Applicable, Material Spring Steel, Finish Zinc Plated, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, 3.2mmDx25mm L, SS A2, PK10 (M51700.032.0025)
- ZORO SELECT Carriage Bolt, 1/4-20x1L, PK100 (U08300.025.0100)
- MECHANICAL PLASTICSRP 100PK 14 AF6 Anchor (13101)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 9/16 in Length, 100 PK (SCIX0-20056-100BX)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.875 in Bore Dia. (HO-387)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.625 in Bore Dia. (HO-462)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HOI-206)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M52 Bore Dia. (DHO-052)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/8 in Bore Dia., 50 PK (HO-112ST ZD)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 2.188 in Bore Dia. (HO-218-SS)
- ROTOR CLIP Internal Retaining Ring, Spring Steel, Plain Finish (DRB-028)
- Rotor Clip Internal Retaining Rings