Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Spring Steel, Zinc Plated Finish, 55 mm Bore Dia., 5 PK
Mfr # DHO-55ST Z3X
Zoro # G510609691
product price: $13.69
/pk 5, $2.74/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 58 mm
- Material Spring Steel
- Finish Zinc Plated
- Thickness 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DHO-55ST Z3X
- Zoro # G510609691
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 55 mm |
Fits Groove Diameter | 58 mm |
Free Outside Diameter | 59.2 mm |
Groove Diameter Tolerance | +0.30 mm |
Fits Groove Depth | 1.5 mm |
Clearance Diameter Type | Free OD |
Fits Groove Width | 2.15 mm |
Details
Item | Retaining Ring |
Type | Internal |
Material | Spring Steel |
Finish | Zinc Plated |
Thickness | 2 mm |
System of Measurement | Metric |
Material Grade/Class | 1060-1090 |
Location Style | Internal |
Thickness Tolerance | +0.000/-0.070 mm |
Ring Type | Housing Ring |
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 2 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 55 mm, Fits Groove Diameter 58 mm, Fits Groove Width 2.15 mm, Fits Groove Depth 1.5 mm, Free Inside Diameter Not Applicable, Free Outside Diameter 59.2 mm, Clearance Diameter Not Applicable, Material Spring Steel, Finish Zinc Plated, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Chrome Plated Steel, 2-1/2 in Length, 5 PK (79843)
- DEWALT Power-Stud+ SD6 Wedge Anchor, 1/2" Dia., 7" L, Stainless Steel Stainless Steel, 25 PK (7626SD6-PWR)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 100 PK (U04104.025.0125)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81260)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.563 in Bore Dia. (HO-354)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (HO-281)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.375 in Bore Dia. (VHO-237)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/4 in Bore Dia., 25 PK (HO-175ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.625 in Bore Dia. (HO-262)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/8 in Bore Dia., 25 PK (HO-137ST ZD)
- G.L. HUYETT Internal Retaining Ring, Steel, Black Phosphate Finish, M160 Bore Dia. (DHO-160)
- Rotor Clip Internal Retaining Rings