Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Spring Steel, Black Phosphate Finish, 32 mm Bore Dia., 25 PK
Mfr # DHT-32ST PD
Zoro # G510609912
product price: $16.39
/pk 25, $0.66/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 32 mm
- Fits Groove Diameter 33.7 mm
- Material Spring Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DHT-32ST PD
- Zoro # G510609912
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 32 mm |
Fits Groove Diameter | 33.7 mm |
Free Outside Diameter | 34.4 mm |
Groove Diameter Tolerance | +0.250/-0.000 mm |
Clearance Diameter Type | Free OD |
Fits Groove Depth | 0.85 mm |
Fits Groove Width | 1.3 mm |
Details
Item | Retaining Ring |
Type | Internal |
Material | Spring Steel |
Finish | Black Phosphate |
Thickness | 1.2 mm |
System of Measurement | Metric |
Ring Type | Housing Ring |
Thickness Tolerance | +0.000/-0.060 mm |
Location Style | Internal |
Material Grade/Class | 1060-1090 |
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 1.2 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 32 mm, Fits Groove Diameter 33.7 mm, Fits Groove Width 1.3 mm, Fits Groove Depth 0.85 mm, Free Inside Diameter Not Applicable, Free Outside Diameter 34.4 mm, Clearance Diameter Not Applicable, Material Spring Steel, Finish Black Phosphate, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Housing Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0030 In (16765)
- ZORO SELECT #5-40 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.012.0025)
- HERITAGE Cotter Pin, 7/32" x 2-1/2", CS PL (CPP-218-2500)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 8, Yellow Zinc, 1 43/64 in Ht, 5 PK (U12422.150.0002)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3 in Bore Dia. (VHO-300)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 in Bore Dia. (HO-200-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HO-206)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1.188 in Bore Dia. (HO-118-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 5/8 in Bore Dia., 50 PK (HO-62ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (HO-281)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 105 mm Bore Dia., 5 PK (M36050.105.0001)
- Rotor Clip Internal Retaining Rings