Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Spring Steel, Black Phosphate Finish, 28 mm Bore Dia., 25 PK
Mfr # DHT-28ST PD
Zoro # G810609926
product price: $11.55
/pk 25, $0.46/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 28 mm
- Fits Groove Diameter 29.4 mm
- Material Spring Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DHT-28ST PD
- Zoro # G810609926
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 28 mm |
Fits Groove Diameter | 29.4 mm |
Free Outside Diameter | 30.1 mm |
Clearance Diameter Type | Free OD |
Groove Diameter Tolerance | +0.210/-0.000 mm |
Fits Groove Width | 1.3 mm |
Fits Groove Depth | 0.7 mm |
Details
Item | Retaining Ring |
Type | Internal |
Material | Spring Steel |
Finish | Black Phosphate |
Thickness | 1.2 mm |
System of Measurement | Metric |
Material Grade/Class | 1060-1090 |
Location Style | Internal |
Thickness Tolerance | +0.000/-0.060 mm |
Ring Type | Housing Ring |
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 1.2 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 28 mm, Fits Groove Diameter 29.4 mm, Fits Groove Width 1.3 mm, Fits Groove Depth 0.7 mm, Free Inside Diameter Not Applicable, Free Outside Diameter 30.1 mm, Clearance Diameter Not Applicable, Material Spring Steel, Finish Black Phosphate, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Housing Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm Length (A4440030016Z)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 900 PK (1432KW5)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0007)
- MIDWEST FASTENER 1/2"-13 x 1/2" Steel Coarse Thread Slotted Headless Set Screws 20PK (71578)
- ROTOR CLIP Internal Push-On Retaining Ring, Steel, Black Phosphate Finish, 1 in Bore Dia. (TI-100)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 15/16 in Bore Dia., 50 PK (HO-93ST ZD)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 2.188 in Bore Dia. (HO-218-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/2 in Bore Dia., 25 PK (HO-150ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 5/16 in Bore Dia., 50 PK (HO-31ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 in Bore Dia., 50 PK (HO-100ST ZD)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 2.375 in Bore Dia., 200 PK (237RIBP)
- Rotor Clip Internal Retaining Rings