Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Spring Steel, Black Phosphate Finish, 27 mm Bore Dia., 25 PK
Mfr # DHI-27ST PD
Zoro # G610607580
product price: $12.99
/pk 25, $0.52/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 27 mm
- Fits Groove Diameter 28.4 mm
- Material Spring Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DHI-27ST PD
- Zoro # G610607580
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 27 mm |
Fits Groove Diameter | 28.4 mm |
Free Outside Diameter | 29.1 mm |
Fits Groove Width | 1.3 mm |
Fits Groove Depth | 0.7 mm |
Clearance Diameter Type | Free OD |
Groove Diameter Tolerance | +0.210/-0.000 mm |
Details
Item | Retaining Ring |
Type | Internal |
Material | Spring Steel |
Finish | Black Phosphate |
Thickness | 1.2 mm |
System of Measurement | Metric |
Thickness Tolerance | +0.000/-0.060 mm |
Material Grade/Class | 1060-1090 |
Ring Type | Housing Ring |
Location Style | Internal |
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 1.2 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 27 mm, Fits Groove Diameter 28.4 mm, Fits Groove Width 1.3 mm, Fits Groove Depth 0.7 mm, Free Inside Diameter Not Applicable, Free Outside Diameter 29.1 mm, Clearance Diameter Not Applicable, Material Spring Steel, Finish Black Phosphate, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Housing Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, 3/8"-16, Steel, Grade C, Yellow Zinc (A04202400STZYD)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.240.1000)
- ZORO SELECT High Crown Cap Nut, 3/4"-16, Steel, Zinc Plated, 1-29/64 in H (CPB147)
- ZORO SELECT Spring Nut, #8-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7931-832-3B)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.469 in Bore Dia. (HO-347)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.625 in Bore Dia. (HO-262)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 9/16 in Bore Dia., 50 PK (HO-56ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3.938 in Bore Dia. (HO-393-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (HO-281)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 3/4 in Bore Dia., 10 PK (HO-275ST ZD)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/8 in Bore Dia., 25 PK (U36050.137.0001)
- Rotor Clip Internal Retaining Rings