Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Spring Steel, Black Phosphate Finish, 26 mm Bore Dia., 25 PK
Mfr # DHT-26ST PD
Zoro # G510609868
product price: $9.49
/pk 25, $0.38/ea
Sold in multiples of 2 for $18.98
$18.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 26 mm
- Fits Groove Diameter 27.2 mm
- Material Spring Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DHT-26ST PD
- Zoro # G510609868
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 26 mm |
Fits Groove Diameter | 27.2 mm |
Free Outside Diameter | 28.5 mm |
Groove Diameter Tolerance | +0.210/-0.000 mm |
Fits Groove Width | 1.3 mm |
Clearance Diameter Type | Free OD |
Fits Groove Depth | 0.6 mm |
Details
Item | Retaining Ring |
Type | Internal |
Material | Spring Steel |
Finish | Black Phosphate |
Thickness | 1.2 mm |
System of Measurement | Metric |
Material Grade/Class | 1060-1090 |
Location Style | Internal |
Ring Type | Housing Ring |
Thickness Tolerance | +0.000/-0.060 mm |
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 1.2 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 26 mm, Fits Groove Diameter 27.2 mm, Fits Groove Width 1.3 mm, Fits Groove Depth 0.6 mm, Free Inside Diameter Not Applicable, Free Outside Diameter 28.5 mm, Clearance Diameter Not Applicable, Material Spring Steel, Finish Black Phosphate, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Housing Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 1/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22060)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 450 PK (A04104.037.0125)
- PRIME-LINE T-Nut, 3 Prongs, 3/8"-16, Steel, Zinc Plated, 7/16 in Barrel Ht (9078049)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 10 mm L, 6 mm W, 6 mm H, 50 PK (M39250.066.0010)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.563 in Bore Dia. (HO-354)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 1/4 in Bore Dia., 10 PK (HO-225ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M72 Bore Dia. (DHOR-072)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/8 in Bore Dia., 50 PK (HO-112ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3 in Bore Dia. (VHO-300)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.875 in Bore Dia. (HO-187)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 3/4 in Bore Dia., 10 PK (HO-75SS)
- Rotor Clip Internal Retaining Rings