Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Spring Steel, Black Phosphate Finish, 21 mm Bore Dia., 25 PK
Mfr # DHI-21ST PD
Zoro # G810607571
product price: $7.69
/pk 25, $0.31/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 21 mm
- Fits Groove Diameter 22 mm
- Material Spring Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DHI-21ST PD
- Zoro # G810607571
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 21 mm |
Fits Groove Diameter | 22 mm |
Free Outside Diameter | 22.5 mm |
Groove Diameter Tolerance | +0.15 mm |
Fits Groove Width | 1.1 mm |
Fits Groove Depth | 0.5 mm |
Clearance Diameter Type | Free OD |
Details
Item | Retaining Ring |
Type | Internal |
Material | Spring Steel |
Finish | Black Phosphate |
Thickness | 1 mm |
System of Measurement | Metric |
Material Grade/Class | 1060-1090 |
Ring Type | Housing Ring |
Thickness Tolerance | +0.000/-0.060 mm |
Location Style | Internal |
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 1 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 21 mm, Fits Groove Diameter 22 mm, Fits Groove Width 1.1 mm, Fits Groove Depth 0.5 mm, Free Inside Diameter Not Applicable, Free Outside Diameter 22.5 mm, Clearance Diameter Not Applicable, Material Spring Steel, Finish Black Phosphate, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (10J-B7)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.025.0150)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Bright, Round Head, 21 Degrees, 2000 PK (GR301L)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 110 mm L, 5 PK (M51010.200.0110)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 11/16 in Bore Dia., 50 PK (HO-68ST ZD)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 1.250 in Bore Dia. (HO-125-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 13/16 in Bore Dia., 50 PK (HO-81ST ZD)
- ROTOR CLIP Internal Retaining Ring, Spring Steel, Black Phosphate Finish, 38 mm Bore Dia., 10 PK (DHR-38ST PD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.331 in Bore Dia. (HO-433)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3/4 in Bore Dia., 50 PK (HO-75ST ZD)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 2.5 in Bore Dia., 200 PK (250RIBP)
- Rotor Clip Internal Retaining Rings