Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Spring Steel, Black Phosphate Finish, 18 mm Bore Dia., 25 PK
Mfr # DHI-18ST PD
Zoro # G610607436
product price: $7.25
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 18 mm
- Fits Groove Diameter 19 mm
- Material Spring Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DHI-18ST PD
- Zoro # G610607436
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 18 mm |
Fits Groove Diameter | 19 mm |
Free Outside Diameter | 19.5 mm |
Fits Groove Depth | 0.5 mm |
Fits Groove Width | 1.1 mm |
Clearance Diameter Type | Free OD |
Groove Diameter Tolerance | +0.15 mm |
Details
Item | Retaining Ring |
Type | Internal |
Material | Spring Steel |
Finish | Black Phosphate |
Thickness | 1 mm |
System of Measurement | Metric |
Ring Type | Housing Ring |
Location Style | Internal |
Material Grade/Class | 1060-1090 |
Thickness Tolerance | +0.000/-0.060 mm |
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 1 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 18 mm, Fits Groove Diameter 19 mm, Fits Groove Width 1.1 mm, Fits Groove Depth 0.5 mm, Free Inside Diameter Not Applicable, Free Outside Diameter 19.5 mm, Clearance Diameter Not Applicable, Material Spring Steel, Finish Black Phosphate, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, 2 in, Plain Nylon 10 PK (3231218200)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51050.016.0025)
- ZORO SELECT 2"-4-1/2 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.200.0001)
- X1 TOOLS 5/32 x 1 Roll Pin / Spring Pin / Tension Pin 100 Pins by X1 Tools (X1E-CON-PIN-ROL-1130x100)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 1.250 in Bore Dia. (HO-125-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (VHO-281)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, M52 Bore Dia. (DHO-052-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.250 in Bore Dia. (HO-225)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.75 in Bore Dia. (VHO-375)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.469 in Bore Dia. (HO-347)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/2 in Bore Dia., 25 PK (HO-150ST ZD)
- Rotor Clip Internal Retaining Rings