Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Spring Steel, Black Phosphate Finish, 12 mm Bore Dia., 50 PK
Mfr # DHI-12ST PD
Zoro # G810607588
product price: $13.15
/pk 50, $0.26/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 12 mm
- Fits Groove Diameter 12.6 mm
- Material Spring Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DHI-12ST PD
- Zoro # G810607588
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 12 mm |
Fits Groove Diameter | 12.6 mm |
Free Outside Diameter | 13.1 mm |
Fits Groove Width | 0.7 mm |
Groove Diameter Tolerance | +0.110/-0.000 mm |
Clearance Diameter Type | Free OD |
Fits Groove Depth | 0.3 mm |
Details
Item | Retaining Ring |
Type | Internal |
Material | Spring Steel |
Finish | Black Phosphate |
Thickness | 0.6 mm |
System of Measurement | Metric |
Ring Type | Housing Ring |
Thickness Tolerance | +0.000/-0.050 mm |
Material Grade/Class | 1060-1090 |
Location Style | Internal |
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 0.6 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 12 mm, Fits Groove Diameter 12.6 mm, Fits Groove Width 0.7 mm, Fits Groove Depth 0.3 mm, Free Inside Diameter Not Applicable, Free Outside Diameter 13.1 mm, Clearance Diameter Not Applicable, Material Spring Steel, Finish Black Phosphate, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Housing Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.080.0001)
- ZORO SELECT Weld Stud, #10-24, 0.813 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN1)
- GRK FASTENERS Wood Screw, 5/16 in, 6 in, Torx Drive, 50 PK (12235)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Brass, Not Graded, Plain Finish (BR.51601806.PL.DAR)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 5/8 in Bore Dia., 10 PK (HO-262ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3/4 in Bore Dia., 50 PK (HO-75ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.563 in Bore Dia. (HO-354)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.625 in Bore Dia. (HO-462)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 1/4 in Bore Dia., 10 PK (HO-225ST ZD)
- ROTOR CLIP Internal Push-On Retaining Ring, Stainless Steel, Plain Finish, 0.875 in Bore Dia. (TI-087-SS)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 80 mm Bore Dia. (DHO-80ST PA)
- Rotor Clip Internal Retaining Rings