Shop All Retaining Ring Assortments
Rotor Clip
Internal Retaining Ring Assortment, Carbon Spring Steel, Phosphate Finish
Mfr # DISP-DHO150
Zoro # G9134505
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Carbon Spring Steel
- Number of Pieces 150
- Finish Phosphate
- Number of Sizes 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DISP-DHO150
- Zoro # G9134505
- Country of Origin United States
- Category Retaining Ring Assortments
Dimensions
Number of Sizes | 18 |
Details
Item | Retaining Ring Assortment |
Type | Internal |
Material | Carbon Spring Steel |
Number of Pieces | 150 |
Finish | Phosphate |
Includes | DHO-045 (3); DHO-034 (4); DHO-032 (5); DHO-030 (5); DHO-028 (8); DHO-026 (10); DHO-025 (10); DHO-060 (2); DHO-022 (10); DHO-016 (20); DHO-018 (15); DHO-015 (20); DHO-050 (2); DHO-035 (4); DHO-020 (15); DHO-038 (4); DHO-024 (10); DHO-040 (3) |
System of Measurement | Metric |
Description
Housing,Retaining Ring,Int PH M 142pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Zinc Plated, 100 PK (U70654.025.0150)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4-3/4 in Shoulder Lg, Alloy Steel (U07111.062.0475)
- GRIP-RITE Roofing Nail, 2 in L, 6D, Aluminum, Vinyl Coated Finish (2ASDG1)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 4"" (N221-648)
- ROTOR CLIP External Retaining Ring Assortment, Stainless Steel, Plain Finish, 9 Sizes (DISP-E100SS)
- ROTOR CLIP External Retaining Ring Assortment, Carbon Steel, Phosphate Finish (DISP-DE300)
- ROTOR CLIP External Retaining Ring Assortment, Carbon Steel, Phosphate Finish, 12 Sizes (DISP-E300)
- ITW BEE LEITZKE External Retaining Ring Assortment, Steel, Phosphate Finish (WWG-DISP-SH541)
- G.L. HUYETT Internal and External Retaining Ring Assortment, Stainless Steel, 153 Pieces, 15 Sizes (DISP-SHHO150SS)
- ZORO SELECT Internal Retaining Ring Assortment, Steel, Phosphate Finish, 180 Pieces, 12 Sizes (RCI25175STPA)
- PERFORM TOOL Snap Ring External Retaining Ring Assortment, Steel, 300 Pieces, 18 Sizes (W5212)
- Rotor Clip Retaining Ring Assortments