Shop All Internal Retaining Rings
Rotor Clip
Internal Push-On Retaining Ring, Steel, Black Phosphate Finish, 35 mm Bore Dia., 10 PK
Mfr # DTI-35ST PD
Zoro # G710609699
product price: $4.49
/pk 10, $0.45/ea
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type Internal Push-On
- Fits Groove Diameter 35.2 mm
- Material Steel
- Finish Black Phosphate
- Thickness 0.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DTI-35ST PD
- Zoro # G710609699
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 35 mm |
Fits Groove Diameter | 35.2 mm |
Free Inside Diameter | 25 mm |
Fits Groove Width | 1 mm |
Groove Diameter Tolerance | +0.130 mm |
Details
Item | Retaining Ring |
Type | Internal Push-On |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.5 mm |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Location Style | Internal |
Standards | REACH Compliant, RoHS Compliant |
Ring Type | Self-Locking Retaining Ring |
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 0.5 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 35 mm, Fits Groove Diameter 35.2 mm, Fits Groove Width 1 mm, Fits Groove Depth Not Applicable, Free Inside Diameter 25 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK (U01062.025.0062)
- SIMPSON STRONG-TIE SIMPSON 1/4 X 4-1/2IN SDS SCREW BULK 800/CNT (SDS25412)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.375 in L, Steel Body, 95 PK (410806U)
- HHIP Vertex M8 X 1.25 22mm Long Coupling Nut (3903-1312)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3/4 in Bore Dia., 50 PK (HO-75ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 6.25 in Bore Dia. (HO-625)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M72 Bore Dia. (DHOR-072)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2 in Bore Dia. (HO-200)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 in Bore Dia., 50 PK (HO-100ST ZD)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 0.75 in Bore Dia. (HO-075-SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 7 1/2 in Bore Dia. (U36050.750.0001)
- Rotor Clip Internal Retaining Rings