Shop All Internal Retaining Rings
Rotor Clip
Internal Push-On Retaining Ring, Steel, Black Phosphate Finish, 20 mm Bore Dia., 50 PK
Mfr # DTI-20ST PD
Zoro # G210609663
product price: $9.49
/pk 50, $0.19/ea
Sold in multiples of 2 for $18.98
$18.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type Internal Push-On
- For Bore Diameter 20 mm
- Fits Groove Diameter 20.2 mm
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DTI-20ST PD
- Zoro # G210609663
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 20 mm |
Fits Groove Diameter | 20.2 mm |
Free Inside Diameter | 11 mm |
Groove Diameter Tolerance | +0.110 mm |
Fits Groove Width | 0.8 mm |
Details
Item | Retaining Ring |
Type | Internal Push-On |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.4 mm |
System of Measurement | Metric |
Ring Type | Self-Locking Retaining Ring |
Location Style | Internal |
Material Grade/Class | Not Graded |
Standards | REACH Compliant, RoHS Compliant |
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 0.4 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 20 mm, Fits Groove Diameter 20.2 mm, Fits Groove Width 0.8 mm, Fits Groove Depth Not Applicable, Free Inside Diameter 11 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (N01000.075.0950)
- VAST Spring Nut, M10-24.00, 100 PK (V200 10-24-100)
- PRIME-LINE Hex Lag Screw 3/8in X 2-1/2in A307 Grade A Zinc Plated Steel 50PK (9056220)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 9/16 in Bore Dia., 25 PK (HO-156ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3/4 in Bore Dia., 50 PK (HO-75ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 in Bore Dia., 50 PK (HO-100ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (VHO-281)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 1/8 in Bore Dia., 10 PK (HO-212ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (HOI-283)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/16 in Bore Dia., 25 PK (HO-131ST ZD)
- Rotor Clip Internal Retaining Rings