Shop All Internal Retaining Rings
Rotor Clip
Internal Push-On Retaining Ring, Stainless Steel, Plain Finish, 0.875 in Bore Dia.
Mfr # TI-087-SS
Zoro # G9146140
product price: $1.59
/ea
Sold in multiples of 15 for $23.85
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Push-On
- Material Stainless Steel
- Finish Plain
- Thickness 0.015 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # TI-087-SS
- Zoro # G9146140
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 0.875 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal Push-On |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.015 in |
System of Measurement | Inch |
Prongs | 8 |
Number of Pieces | 1 |
Rockwell Hardness | HR15N 82.5-86 |
Thickness Tolerance | ±.002 |
Description
Push-On,Retaining Int,7/8"SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (24SW0250)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1"-14, Plain Finish (36734)
- ZORO SELECT Dowel Pin, 3/4 In Dia (Z1240)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (02846-PWR)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/8 in Bore Dia., 25 PK (HO-137ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.563 in Bore Dia. (HO-354)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 7/16 in Bore Dia., 10 PK (HO-244ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3 in Bore Dia. (HO-300)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 7/16 in Bore Dia., 25 PK (HO-143ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HO-206)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 14 mm Bore Dia., 5 PK (DHO-14SA)
- Rotor Clip Internal Retaining Rings