Shop All Internal Retaining Rings
Rotor Clip
Internal Push-On Retaining Ring, Spring Steel, Black Phosphate Finish, 8 mm Bore Dia., 100 PK
Mfr # DTI-8ST PD
Zoro # G210609946
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Push-On
- For Bore Diameter 8 mm
- Fits Groove Diameter 8.1 mm
- Material Spring Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # DTI-8ST PD
- Zoro # G210609946
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 8 mm |
Fits Groove Diameter | 8.1 mm |
Free Inside Diameter | 4 mm |
Groove Diameter Tolerance | +0.060 mm |
Fits Groove Width | 0.4 mm |
Details
Item | Retaining Ring |
Type | Internal Push-On |
Material | Spring Steel |
Finish | Black Phosphate |
Thickness | 0.25 mm |
System of Measurement | Metric |
Ring Type | Self-Locking Retaining Ring |
Location Style | Internal |
Material Grade/Class | 1060-1090 |
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 0.25 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 8 mm, Fits Groove Diameter 8.1 mm, Fits Groove Width 0.4 mm, Fits Groove Depth Not Applicable, Free Inside Diameter 4 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Spring Steel, Finish Black Phosphate, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (530801-100)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Stainless Steel Body, 500 PK (U34184.012.0044)
- ZORO SELECT Carriage Bolt, 1/2-13x5L, PK10 (U08300.050.0500)
- ZORO SELECT Bolt, Carriage, Ch, 5/16-18x1 1/2, Pk5 (MPB751)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.75 in Bore Dia. (HO-275)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3 in Bore Dia., 10 PK (HO-300ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 4.75 in Bore Dia. (HO-475-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M180 Bore Dia. (DHO-180)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/8 in Bore Dia., 50 PK (HO-112ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 1/8 in Bore Dia., 10 PK (HO-212ST ZD)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 20 mm Bore Dia. (DHO-20SA)
- Rotor Clip Internal Retaining Rings