Shop All Internal Retaining Rings
Rotor Clip
Internal Push-On Retaining Ring, Spring Steel, Black Phosphate Finish, 18 mm Bore Dia., 50 PK
Mfr # DTI-18ST PD
Zoro # G110609602
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Push-On
- For Bore Diameter 18 mm
- Fits Groove Diameter 18.15 mm
- Material Spring Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # DTI-18ST PD
- Zoro # G110609602
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 18 mm |
Fits Groove Diameter | 18.15 mm |
Free Inside Diameter | 10.5 mm |
Fits Groove Width | 0.8 mm |
Groove Diameter Tolerance | +0.110 mm |
Details
Item | Retaining Ring |
Type | Internal Push-On |
Material | Spring Steel |
Finish | Black Phosphate |
Thickness | 0.4 mm |
System of Measurement | Metric |
Ring Type | Self-Locking Retaining Ring |
Material Grade/Class | 1060-1090 |
Location Style | Internal |
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 0.4 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 18 mm, Fits Groove Diameter 18.15 mm, Fits Groove Width 0.8 mm, Fits Groove Depth Not Applicable, Free Inside Diameter 10.5 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Spring Steel, Finish Black Phosphate, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0016)
- PRIME-LINE Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (9081393)
- MIDWEST FASTENER Coupling Nut, #10-32, Steel, Grade 2, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd (76241)
- SENCO Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK (N17BRB)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.375 in Bore Dia. (HO-137)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.75 in Bore Dia. (VHO-375)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 1/8 in Bore Dia., 10 PK (HO-212ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Plain Finish, 2 in Bore Dia., 5 PK (KM-200ST OIL)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (VHO-206)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 1/4 in Bore Dia., 10 PK (HO-225ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 5/16 in Bore Dia., 50 PK (HO-31ST ZD)
- Rotor Clip Internal Retaining Rings