Shop All Internal Retaining Rings
Rotor Clip
Internal Push-On Retaining Ring, Spring Steel, Black Phosphate Finish, 15 mm Bore Dia., 50 PK
Mfr # DTI-15ST PD
Zoro # G310609679
product price: $9.49
/pk 50, $0.19/ea
Sold in multiples of 2 for $18.98
$18.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Push-On
- For Bore Diameter 15 mm
- Fits Groove Diameter 15.1 mm
- Material Spring Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DTI-15ST PD
- Zoro # G310609679
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 15 mm |
Fits Groove Diameter | 15.1 mm |
Free Inside Diameter | 9 mm |
Fits Groove Width | 0.5 mm |
Groove Diameter Tolerance | +0.075 mm |
Details
Item | Retaining Ring |
Type | Internal Push-On |
Material | Spring Steel |
Finish | Black Phosphate |
Thickness | 0.3 mm |
System of Measurement | Metric |
Material Grade/Class | 1060-1090 |
Location Style | Internal |
Ring Type | Self-Locking Retaining Ring |
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 0.3 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 15 mm, Fits Groove Diameter 15.1 mm, Fits Groove Width 0.5 mm, Fits Groove Depth Not Applicable, Free Inside Diameter 9 mm, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Spring Steel, Finish Black Phosphate, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Round U-Bolt, 1/4"-20, 1 9/64 in Wd, 2 3/4 in Ht, Plain Stainless Steel (S61000UB00)
- SENCO Collated Framing Nail, 2-1/2 in L, 34 Degrees (K525APBXN)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2.5-0.45mm, Plain Finish (36509)
- L.H. DOTTIE Sleeve Anchor, 1/2" Dia., 3-3/8" L, Zinc Plated, 25 PK (SA12300)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 5.75 in Bore Dia. (HO-575)
- ROTOR CLIP Internal Retaining Ring, Spring Steel, Plain Finish (DRB-028)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M62 Bore Dia. (DHO-062)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.75 in Bore Dia. (VHO-175)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.75 in Bore Dia. (HO-275)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M68 Bore Dia. (DHO-068)
- ROTOR CLIP Internal Push-On Retaining Ring, Stainless Steel, Plain Finish, 0.875 in Bore Dia. (TI-087-SS)
- Rotor Clip Internal Retaining Rings