Shop All External Retaining Rings
Rotor Clip
External Self-Locking Push-On Retaining Ring, Spring Steel Black Phosphate Finish, 17 mm Shaft Dia
Mfr # DSF-17ST PD
Zoro # G410609999
product price: $7.19
/pk 5, $1.44/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External Self-Locking Push-On
- Fits Shaft Diameter 17 mm
- Material Spring Steel
- Finish Black Phosphate
- Thickness 1.75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DSF-17ST PD
- Zoro # G410609999
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 17 mm |
Free Inside Diameter | 16.35 mm |
Clearance Diameter | 29.5 mm |
Details
Item | Retaining Ring |
Type | External Self-Locking Push-On |
Material | Spring Steel |
Finish | Black Phosphate |
Thickness | 1.75 mm |
System of Measurement | Metric |
Ring Type | Self-Locking Retaining Ring |
Location Style | External |
Material Grade/Class | 1060-1090 |
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1.75 mm, Fits Shaft Diameter 17 mm, For Bore Diameter Not Applicable, Fits Groove Diameter Not Applicable, Fits Groove Width Not Applicable, Fits Groove Depth Not Applicable, Free Inside Diameter 16.35 mm, Free Outside Diameter Not Applicable, Clearance Diameter 29.5 mm, Material Spring Steel, Finish Black Phosphate, Material Grade/Class 1060-1090, Tensile Strength Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 10, Zinc Plated, 8 mm Ht, 100 PK (M12410.080.0001)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07132)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 36 PK (X1E-CON-ANC-DRY-1000x36)
- PRIME-LINE Cap Nut, #10-24, Brass, Brass, 10 PK (9077237)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2 in Shaft Dia (SHR-200-ZD)
- ROTOR CLIP External Self-Locking Push-On Retaining Ring, Steel Black Phosphate Finish, 0.984 in Shaft Dia (LC-098)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 0.984 in Shaft Dia (SHI-100-ZD)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 5/32 in Shaft Dia (TY-015)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-1/8 in Shaft Dia, 10 PK (SH-212ST ZD)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 5/8 in Shaft Dia (TX-062)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 5/8 in Shaft Dia, 10 PK (E-62SS)
- Rotor Clip External Retaining Rings