Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Zinc Yellow Finish, 3/16 in Shaft Dia, 100 PK
Mfr # SH-18ST ZD
Zoro # G3045856
original price:
$10.13
15% off
new price: $8.55
/pk 100, $0.09/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Groove Diameter 0.175"
- Material Steel
- Finish Zinc Yellow
- Thickness 0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # SH-18ST ZD
- Zoro # G3045856
- UPC # 848790022006
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 3/16 in |
Fits Groove Diameter | 0.175" |
Free Inside Diameter | 0.168" |
Hole Dia. | 0.025 in |
Clearance Dia. (Expanded) | 0.298 in |
Fits Groove Depth | 0.006 in |
Fits Groove Width | 0.018 in |
Clearance Dia. (Released) | 0.286 in |
Groove Width Tolerance | +0.002/-0.000 in |
Groove Diameter Tolerance | +/-0.002 in |
Clearance Diameter | 0.298 in |
Clearance Diameter Type | Expanded |
For Shaft Dia. | 3/16 in |
Description
Retaining Ring,External,0.015 In. Thk,PK100, System of Measurement Inch, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 3/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.175 in, Fits Groove Width 0.018 in, Fits Groove Depth 0.006 in, Free Inside Diameter 0.168 in, Clearance Diameter 0.298 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 120,000 psi, Ring Type External Retaining Ring, Clearance Diameter Type Expanded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 1/4 in, CFL, Steel, Plain Finish, 100 PK (101-010-118-G100)
- ZORO SELECT Split Lock Washer, For Screw Size M18 Steel, Black Oxide Finish, 25 PK (M37000.180.0001)
- MIDWEST FASTENER Hanger Bolt, #8 Thread to #8-32 Thread, 1 1/2 in, Steel, Plain Finish, 20 PK (68406)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (U01010.037.0400)
- ROTOR CLIP External-E E-Clip, Carbon Spring Steel Phosphate Finish (SE-031)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1.188 in Shaft Dia (SH-118)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/2 in Shaft Dia (SH-150-ZD)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia (TY-050)
- ROTOR CLIP External-E Retaining Ring, Steel Black Phosphate Finish, 1-1/4 in Shaft Dia (SHI-125)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2 in Shaft Dia (SHR-200)
- ZORO SELECT External Retaining Ring, Steel Zinc Plated Finish, 1/2 in Shaft Dia, 25 PK (138683001)
- Rotor Clip External Retaining Rings