Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Zinc Yellow Finish, 20 mm Shaft Dia
Mfr # DSH-020-ZD
Zoro # G9135266
product price: $0.25
/ea
Sold in multiples of 110 for $27.50
$27.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 20 mm
- Fits Groove Diameter 19.0mm
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DSH-020-ZD
- Zoro # G9135266
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 20 mm |
Fits Groove Diameter | 19.0mm |
Free Inside Diameter | 18.5mm |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Zinc Yellow |
Thickness | 1.20 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 471 |
Description
Snap,Retaining Ring Ext,M20 ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (U04104.056.0550)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated (3674)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02637)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 240 mm L, 5 PK (M04100.200.0240)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 0.188 in Shaft Dia (SHF-018-SS)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-7/16 in Shaft Dia, 10 PK (SH-243ST ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 5/16 in Shaft Dia, 100 PK (SE-31ST ZD)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 5/32 in Shaft Dia (TX-015)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1-1/8 in Shaft Dia (SHR-112ST PA)
- ROTOR CLIP External-E E-Clip, Stainless Steel Passivated Finish, 0.375 in Shaft Dia (E-037-SS)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 85 mm Shaft Dia, 2 PK (M36000.085.0001)
- Rotor Clip External Retaining Rings