Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Zinc Yellow Finish, 100 PK
Mfr # SH-25ST ZD
Zoro # G3233587
original price:
$12.39
12% off
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Steel
- Finish Zinc Yellow
- Thickness 0.025 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # SH-25ST ZD
- Zoro # G3233587
- UPC # 848790022457
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/4 in |
Fits Groove Diameter | 0.23" |
Free Inside Diameter | 0.225" |
Hole Dia. | 0.041 in |
Clearance Dia. (Expanded) | 0.45 in |
Fits Groove Width | 0.029 in |
Fits Groove Depth | 0.01 in |
Groove Width Tolerance | +0.003/-0.000 in |
Clearance Dia. (Released) | 0.43 in |
Clearance Diameter Type | Expanded |
Clearance Diameter | 0.45 in |
Groove Diameter Tolerance | +/-0.002 in |
For Shaft Dia. | 1/4 in |
Description
Retaining Ring,External,0.025 In. Thk,PK100, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 1/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.23 in, Fits Groove Width 0.029 in, Fits Groove Depth 0.01 in, Free Inside Diameter 0.225 in, Clearance Diameter 0.45 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 120,000 psi, Ring Type External Retaining Ring, Clearance Diameter Type Expanded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.021.0050)
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 4 1/4 in L, 5 PK (U04008.100.0425)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55050.100.0016)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3-3/4, PK5 (U39000.409.0375)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 7/16 in Shaft Dia, 100 PK (SH-43ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 100 PK (SH-37ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 100 PK (SH-31ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-3/4 in Shaft Dia, 5 PK (SH-275ST ZD)
- ROTOR CLIP Poodle Style Retaining Ring, Stainless Steel Plain Finish, 7/16 in Shaft Dia, 5 PK (PO-43SS)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3/16 in Shaft Dia, 100 PK (SH-18ST ZD)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3 mm Shaft Dia, 100 PK (DE-2.3ST PA)
- Rotor Clip External Retaining Rings