Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Zinc Yellow Finish
Mfr # SHM-037-ZD
Zoro # G9143885
product price: $0.24
/ea
Sold in multiples of 500 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 0.375 in
- Material Steel
- Finish Zinc Yellow
- Thickness 0.042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # SHM-037-ZD
- Zoro # G9143885
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.375 in |
Fits Groove Diameter | 0.351" |
Free Inside Diameter | 0.340" |
Groove Width Tolerance | +.003" / -.001" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Zinc Yellow |
Thickness | 0.042 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002" |
Description
Snap,Retaining Ring,Tmpr-Prf Ext,3/8"ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 1-1/4 in Shank, 1-1/2 in ID, Steel, Plain (K2028-AA)
- MIDWEST FASTENER 1" x 6-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51154)
- PASLODE Collated Finishing Nail, 1-1/2 in L, 16 ga, Zinc Galvanized, T-Head Head, 20 Degrees, 2000 PK (650231)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0125)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 7/16 in Shaft Dia, 100 PK (SH-43ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 7/8 in Shaft Dia, 50 PK (SH-87ST ZD)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 3/16 in Shaft Dia (TX-018)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-7/16 in Shaft Dia, 10 PK (SH-243ST ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 0.375 in Shaft Dia (RE-037-ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/2 in Shaft Dia (SH-150-ZD)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 100 PK (BE-50ST PA)
- Rotor Clip External Retaining Rings