Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Zinc Plated Finish, 5 mm Shaft Dia
Mfr # DC-005-Z3
Zoro # G9132475
product price: $0.05
/ea
Sold in multiples of 400 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 5 mm
- Fits Groove Diameter 4.0mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DC-005-Z3
- Zoro # G9132475
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 5 mm |
Fits Groove Diameter | 4.0mm |
Free Inside Diameter | 3.8mm |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Zinc Plated |
Thickness | 0.60 mm |
System of Measurement | Metric |
Thickness Tolerance | 0 |
Description
Crescent Retaining Ring,Ext M5,Z3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 11/16 in W, 11/16 in H, Carbon Steel (WWG360687068712)
- ZORO SELECT T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK (1404NT6)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Pan Head Combination Drive, 50 PK (67597)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55410.037.0002)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 63/64 in Shaft Dia, 50 PK (SH-98ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 0.984 in Shaft Dia (SHI-100-ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2.438 in Shaft Dia (SH-243)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 2-1/2 in Shaft Dia (SH-250-SS)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia (SH-050-SS)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/16 in Shaft Dia, 25 PK (SH-118ST ZD)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 2000 PK (37REXBP)
- Rotor Clip External Retaining Rings