Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Zinc Plated Finish, 30 mm Shaft Dia
Mfr # DSH-030-ZC
Zoro # G9135388
Sold in multiples of 125 for $148.75
$148.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 30 mm
- Fits Groove Diameter 28.6mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # DSH-030-ZC
- Zoro # G9135388
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 30 mm |
Fits Groove Diameter | 28.6mm |
Free Inside Diameter | 27.9mm |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Zinc Plated |
Thickness | 1.50 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 471 |
Description
Snap,Retaining Ring Ext,M30 ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 100 PK (U51050.025.0175)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04110.240.0080)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51050.030.0006)
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07000.056.0150)
- ROTOR CLIP External Self-Locking Push-On Retaining Ring, Steel Black Phosphate Finish, 0.984 in Shaft Dia (LC-098)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 0.125 in Shaft Dia (E-012-ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1-3/4 in Shaft Dia (PO-175ST PA)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia, 10 PK (CM-50SJ)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/8 in Shaft Dia, 25 PK (SH-112ST ZD)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 0.188 in Shaft Dia (SHF-018-SS)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 8 mm Shaft Dia, 100 PK (DE-7ST PA)
- Rotor Clip External Retaining Rings