Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Zinc Plated Finish, 1 31/32 in Shaft Dia, 10 PK
Mfr # SH-196ST ZD
Zoro # G410609777
product price: $10.59
/pk 10, $1.06/ea
Sold in multiples of 2 for $21.18
$21.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type External
- Fits Groove Diameter 1.857"
- Material Steel
- Finish Zinc Plated
- Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # SH-196ST ZD
- Zoro # G410609777
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1 31/32 in |
Fits Groove Diameter | 1.857" |
Free Inside Diameter | 1.819 in |
Fits Groove Depth | 0.056 in |
Groove Diameter Tolerance | +/-0.005 in |
Fits Groove Width | 0.068 in |
Groove Width Tolerance | +/-0.004/0.000 in |
Clearance Diameter | 2.464 in |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Zinc Plated |
Thickness | 0.062 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.003 in |
Location Style | External |
Ring Type | External Retaining Ring |
Material Grade/Class | Not Graded |
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.062 in, Fits Shaft Diameter 1 31/32 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.857 in, Fits Groove Width 0.068 in, Fits Groove Depth 0.056 in, Free Inside Diameter 1.819 in, Free Outside Diameter Not Applicable, Clearance Diameter 2.464 in, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #4 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.115 in Inside Dia, 10 PK (CRF040844GR)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Plain Finish, 50 PK (71806)
- LINCOLN Hex Nut, 1/8", Steel, Zinc Clear Trivalent (L51055)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Plastic, 100 PK (04280)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 0.625 in Shaft Dia (SH-062-SS)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 3/16 in Shaft Dia (TX-018)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3/16 in Shaft Dia, 100 PK (SH-18ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 100 PK (SH-62ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/8 in Shaft Dia, 25 PK (SH-112ST ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1/8 in Shaft Dia, 100 PK (E-12ST ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 5/16 in Shaft Dia, 100 PK (SE-31ST ZD)
- Rotor Clip External Retaining Rings