Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Plain Finish, 2 in Shaft Dia, 10 PK
Mfr # CL-200ST OIL
Zoro # G610607382
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type External
- Fits Groove Diameter 1.943"
- Material Steel
- Finish Plain
- Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # CL-200ST OIL
- Zoro # G610607382
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 2 in |
Fits Groove Diameter | 1.943" |
Free Inside Diameter | 1.922 in |
Groove Diameter Tolerance | +/-0.005 in |
Fits Groove Depth | 0.029 in |
Fits Groove Width | 0.039 in |
Groove Width Tolerance | +/-0.003/0.000 in |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Plain |
Thickness | 0.031 in |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Standards | REACH Compliant, RoHS Compliant |
Location Style | External |
Thickness Tolerance | +/-0.002 in |
Ring Type | Spiral Retaining Ring |
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.031 in, Fits Shaft Diameter 2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.943 in, Fits Groove Width 0.039 in, Fits Groove Depth 0.029 in, Free Inside Diameter 1.922 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring, Thickness Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 3000 PK (302164-3000)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/16 in W, 3/16 in H (WWG310187018712)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF061603GR)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.51 in Flange Dia., 0.828 in L, Steel, 10 PK (CPB2-1032-175-10)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 0.125 in Shaft Dia (C-012-SS/B)
- ROTOR CLIP External-E E-Clip, Stainless Steel Passivated Finish, 0.625 in Shaft Dia (E-062-SS)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/16 in Shaft Dia, 25 PK (SH-118ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-7/16 in Shaft Dia, 10 PK (SH-243ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-5/16 in Shaft Dia, 25 PK (SH-131ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/8 in Shaft Dia, 25 PK (SH-112ST ZD)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 19/32 in Shaft Dia, 50 PK (U36000.059.0001)
- Rotor Clip External Retaining Rings