Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Plain Finish, 1 in Shaft Dia, 10 PK
Mfr # CL-100ST OIL
Zoro # G610607214
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type External
- Fits Groove Diameter 0.958"
- Material Steel
- Finish Plain
- Thickness 0.021 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # CL-100ST OIL
- Zoro # G610607214
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1 in |
Fits Groove Diameter | 0.958" |
Free Inside Diameter | 0.949 in |
Fits Groove Width | 0.026 in |
Groove Diameter Tolerance | +/-0.003 in |
Fits Groove Depth | 0.021 in |
Groove Width Tolerance | +/-0.002/0.000 in |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Plain |
Thickness | 0.021 in |
System of Measurement | Inch |
Ring Type | Spiral Retaining Ring |
Standards | REACH Compliant, RoHS Compliant |
Location Style | External |
Thickness Tolerance | +/-0.0015 in |
Material Grade/Class | Not Graded |
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.021 in, Fits Shaft Diameter 1 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.958 in, Fits Groove Width 0.026 in, Fits Groove Depth 0.021 in, Free Inside Diameter 0.949 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Rivet Nut, #10-32 Thread Size, Steel, 100 PK (M47140)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 1 in W, 1 in H (WWG301000100036)
- TITAN INDUSTRIAL SUPPLY 3/8 in. Stainless Steel 18-8 Lock Washer (T38LWSS)
- ZORO SELECT Push-In Rivet, Dome Head, 0.163 in Dia., 2/5 in L, Nylon Body, 25 PK (27KY1250156)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1.375 in Shaft Dia (SH-137)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3/4 in Shaft Dia, 100 PK (SH-75ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-7/8 in Shaft Dia, 5 PK (SH-287ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2-3/4 in Shaft Dia (SH-275)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2 in Shaft Dia, 10 PK (SH-200ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 3. in Shaft Dia (SH-300)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 2 in Shaft Dia (SH-200SS)
- Rotor Clip External Retaining Rings