Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Plain Finish, 1 3/4 in Shaft Dia, 5 PK
Mfr # CM-175ST OIL
Zoro # G210607218
product price: $3.85
/pk 5, $0.77/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type External
- Fits Groove Diameter 1.691"
- Material Steel
- Finish Plain
- Thickness 0.049 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # CM-175ST OIL
- Zoro # G210607218
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1 3/4 in |
Fits Groove Diameter | 1.691" |
Free Inside Diameter | 1.673 in |
Groove Diameter Tolerance | +/-0.005 in |
Fits Groove Depth | 0.03 in |
Fits Groove Width | 0.056 in |
Groove Width Tolerance | +/-0.004/0.000 in |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Plain |
Thickness | 0.049 in |
System of Measurement | Inch |
Standards | REACH Compliant, RoHS Compliant |
Location Style | External |
Thickness Tolerance | +/-0.003 in |
Material Grade/Class | Not Graded |
Ring Type | Spiral Retaining Ring |
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.049 in, Fits Shaft Diameter 1 3/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.691 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.03 in, Free Inside Diameter 1.673 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Rivet Nut, #10-32 Thread Size, 1-1/2 in L, Rubber, 10 PK (64547)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 1200 PK (B01000.025.0100)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 5 in Ht, Hot Dipped Galvanized Steel (U17264.037.0205)
- ZORO SELECT Lag Screw, 1/4 in, 3 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.025.0300)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1-3/4 in Shaft Dia (PO-175ST PA)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 11/32 in Shaft Dia, 100 PK (SH-34ST ZD)
- ROTOR CLIP External-E E-Clip, Stainless Steel Passivated Finish, 0.156 in Shaft Dia (E-015-SS)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 7/32 in Shaft Dia, 100 PK (SE-21ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1.875 in Shaft Dia (SH-187-ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish (SH-237)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 10 PK (SHR-50ST PA)
- Rotor Clip External Retaining Rings