Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Copper Plated Finish, 0.219 in Shaft Dia
Mfr # SH-021-BC
Zoro # G9140997
product price: $0.23
/ea
Sold in multiples of 100 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 0.219 in
- Fits Groove Diameter 0.205"
- Material Steel
- Finish Copper Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # SH-021-BC
- Zoro # G9140997
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.219 in |
Fits Groove Diameter | 0.205" |
Free Inside Diameter | 0.200" |
Groove Width Tolerance | +.002" / -.000" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Copper Plated |
Thickness | 0.015 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002" |
Description
Snap,Retaining Ring,Ext,7/32" BC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREX POWER TOOLS Collated Pin Nail, 1 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/25L)
- ITW SHAKEPROOF Clevis Pin 5/8 x 2-1/4 LCS ZC (CLPZ-0625-2250/B)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 6-1/2 in Length, 10 PK (430297-PG)
- PRIMESOURCE BUILDING PRODUCTS Grip-Rite Screw, #6 Thread, 1-1/4in L, Coarse Thread, Bugle Head, Phillips Drive, Steel, Phosphate, 25 lb (114CDW25BK)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 100 PK (SH-62ST ZD)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 0.625 in Shaft Dia (SH-062-SS)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/8 in Shaft Dia, 25 PK (SH-112ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-9/16 in Shaft Dia, 10 PK (SH-156ST ZD)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 5/32 in Shaft Dia (TX-015)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 100 PK (SH-25ST ZD)
- CONSOLIDATED BEARINGS Snap Rings Shaft Type Nnf, WRE145 (WRE-145)
- Rotor Clip External Retaining Rings