Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Copper Plated Finish, 0.197 in Shaft Dia
Mfr # SH-019-BC
Zoro # G9140909
product price: $0.13
/ea
Sold in multiples of 100 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 0.197 in
- Fits Groove Diameter 0.185"
- Material Steel
- Finish Copper Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # SH-019-BC
- Zoro # G9140909
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.197 in |
Fits Groove Diameter | 0.185" |
Free Inside Diameter | 0.180" |
Groove Width Tolerance | +.002" / -.000" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Copper Plated |
Thickness | 0.015 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002" |
Description
Snap,Retaining Ring,Ext,0.197" PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Aluminum Turn Buttons 20PK (66084)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.037.9999)
- ZORO SELECT Push-In Rivet, Dome Head, 6.5 mm Dia., 20 mm L, Nylon Body, 50 PK (10369PK)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 5 PK (M07400.240.0100)
- ROTOR CLIP External Retaining Ring, Steel Zinc Plated Finish, 8 mm Shaft Dia (DSH-008-ZC)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.375 in Shaft Dia (C-037/B)
- ROTOR CLIP External Push-On Retaining Ring, Stainless Steel Plain Finish, 3/16 in Shaft Dia (TY-018-SS)
- ROTOR CLIP External Push-On Retaining Ring, Steel Zinc Plated Finish, 3/4 in Shaft Dia, 25 PK (TX-75ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-7/8 in Shaft Dia, 5 PK (SH-287ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1.188 in Shaft Dia (SH-118)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 7/8 in Shaft Dia, 20 PK (70671)
- Rotor Clip External Retaining Rings