Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Black Phosphate Finish
Mfr # SH-237
Zoro # G9142449
product price: $0.93
/ea
Sold in multiples of 10 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Steel
- Finish Black Phosphate
- Thickness 0.078 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # SH-237
- Zoro # G9142449
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 2.375 in |
Fits Groove Diameter | 2.245" |
Free Inside Diameter | 2.200" |
Free Outside Diameter | 2.212 in |
Fits Groove Depth | 0.068 in |
Fits Groove Width | 0.086 in |
Groove Width Tolerance | +0.005/-0.000 in |
Dimensional Standards | MIL-DTL-21248D |
Groove Diameter Tolerance | +/-0.006 in |
Clearance Diameter | 2.93 in |
Clearance Diameter Type | Released |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.078 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.003 in |
Ring Type | External Retaining Ring |
Ring Sub-Type | Standard |
Material Grade/Class | Ungraded |
Location Style | External |
Description
Snap Ring,External,.075 in Thk, System of Measurement Inch, Location Style External, Thickness 0.075 in, Fits Shaft Diameter 2 3/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 2.245 in, Fits Groove Width 0.086 in, Fits Groove Depth 0.068 in, Free Inside Diameter 2.2 in, Free Outside Diameter 2.212 in, Clearance Diameter 2.93 in, Material Spring Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 25 PK (N04360.043.0075)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK (U38403.031.0001)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/2, PK100 (U07840.025.0050)
- HAMMOND N3 Screw Cover, 16X12X6, Gray (C3SC16126GY)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2-1/4 in Shaft Dia (SH-225)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2.375 in Shaft Dia (VSH-237)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2.438 in Shaft Dia (SH-243)
- ROTOR CLIP External Retaining Ring, Spring Steel Black Phosphate Finish, 30 mm Shaft Dia, 10 PK (DSI-30ST PD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 100 PK (SH-25ST ZD)
- ROTOR CLIP External-E Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia (SHI-050-SS)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 5/16 in Shaft Dia, 100 PK (X1E-CON-SNA-RIG-0313x100)
- Rotor Clip External Retaining Rings