Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Black Phosphate Finish
Mfr # SH-196
Zoro # G9142205
product price: $0.62
/ea
Sold in multiples of 50 for $31.00
$31.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 1.969 in
- Material Steel
- Finish Black Phosphate
- Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # SH-196
- Zoro # G9142205
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1.969 in |
Fits Groove Diameter | 1.862" |
Free Inside Diameter | 1.820" |
Free Outside Diameter | 1.832 in |
Fits Groove Width | 0.068 in |
Groove Width Tolerance | +0.004/-0.000 in |
Fits Groove Depth | 0.056 in |
Clearance Diameter | 2.464 in |
Clearance Diameter Type | Released |
Dimensional Standards | MIL-DTL-21248D |
Groove Diameter Tolerance | +/-0.005 in |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.062 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.003 in |
Material Grade/Class | Ungraded |
Location Style | External |
Ring Type | External Retaining Ring |
Ring Sub-Type | Standard |
Description
Snap Ring,External,.059 in Thk, System of Measurement Inch, Location Style External, Thickness 0.059 in, Fits Shaft Diameter 1 31/32 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.862 in, Fits Groove Width 0.068 in, Fits Groove Depth 0.056 in, Free Inside Diameter 1.82 in, Free Outside Diameter 1.832 in, Clearance Diameter 2.464 in, Material Spring Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (U51300.016.0075)
- ZORO SELECT Conical Anchor Kit, 7/8" L, Plastic, Not Rated Tension Strength, 100 PK (U63157.008.0001)
- ZORO SELECT Wood Screw, #10, 3/4 in, Nickel Steel Pan Head Phillips Drive, 6000 PK (1012DPP17DN)
- KOCH INDUSTRIES Screw Pin, Clevis Forgd Bl 1/2 in. (4001373)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/8 in Shaft Dia, 25 PK (SH-112ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2-3/4 in Shaft Dia (SH-275)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 11/16 in Shaft Dia, 100 PK (SH-68ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2-1/4 in Shaft Dia (SH-225)
- ROTOR CLIP External Retaining Ring, Steel Zinc Plated Finish, 8 mm Shaft Dia (DSH-008-ZC)
- ROTOR CLIP External-E Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia (SHI-050-SS)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 7/8 in Shaft Dia, 50 PK (U36230.087.0001)
- Rotor Clip External Retaining Rings