Rotor Clip

External Retaining Ring, Steel Black Phosphate Finish


product price: $0.14
/ea
Sold in multiples of 2500 for $350.00

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type External
  • Fits Shaft Diameter 5/16 in
  • Fits Groove Diameter 0.272"
  • Material Steel
  • Finish Black Phosphate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fits Shaft Diameter 5/16 in
Fits Groove Diameter 0.272"
Free Inside Diameter 1/4"

Details

Item Retaining Ring
Type External
Material Steel
Finish Black Phosphate
Thickness 0.025 in
System of Measurement Inch

Description

Poodle,Retaining Ring Ext,LD 5/16",PH

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.