Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 50 PK
Mfr # SHF-43ST PA
Zoro # G610609867
product price: $13.39
/pk 50, $0.27/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type External
- Fits Shaft Diameter 7/16 in
- Fits Groove Diameter 0.419"
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # SHF-43ST PA
- Zoro # G610609867
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 7/16 in |
Fits Groove Diameter | 0.419" |
Free Inside Diameter | 0.412 in |
Fits Groove Width | 0.056 in |
Groove Diameter Tolerance | +0.001/-0.002 in |
Fits Groove Depth | 0.009 in |
Groove Width Tolerance | +/-0.004/0.000 in |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.05 in |
System of Measurement | Inch |
Location Style | External |
Standards | REACH Compliant, RoHS Compliant |
Material Grade/Class | Not Graded |
Thickness Tolerance | +/-0.003 in |
Ring Type | Self-Locking Retaining Ring |
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.05 in, Fits Shaft Diameter 7/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.419 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.009 in, Free Inside Diameter 0.412 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 32 (Coarse), 1" Brl Lg, Aluminum 10 PK (66971)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02947)
- US CARGO CONTROL Eye Bolt 3/4", 10 in Shank, 1-1/2 in ID, Steel, Galvanized (GVEB34X10)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 14 in L, 10 PK (00151)
- ROTOR CLIP External C-Style Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 50 PK (C-50ST PA)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 100 PK (SH-37ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-5/16 in Shaft Dia, 25 PK (SH-131ST ZD)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 10 PK (CL-37SJ)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 3-1/4 in Shaft Dia (SH-325)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/4 in Shaft Dia, 25 PK (SH-125ST ZD)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 7 mm Shaft Dia, 100 PK (DSH-7ST PA)
- Rotor Clip External Retaining Rings