Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Black Phosphate Finish, 5-1/2 in Shaft Dia
Mfr # SH-550
Zoro # G000444047
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Groove Diameter 5.27"
- Material Steel
- Finish Black Phosphate
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # SH-550
- Zoro # G000444047
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 5-1/2 in |
Fits Groove Diameter | 5.27" |
Free Inside Diameter | 5.160" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.125 in |
System of Measurement | Inch |
Description
Stamped Rings-Phosphate. Snap Ring External 5-1/2 CS PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail, Brass, 1 1/4 In L, PK250 (1VZU4)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.037.7200)
- KEYSERT Key Lck Inst, 1-12 x 1-1/2-12 Xhd Carbonc (74163)
- ZORO SELECT Not Graded, 5/8"-18 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK (U51007.062.0200)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2 in Shaft Dia (SHR-200)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 11/16 in Shaft Dia, 100 PK (SH-68ST ZD)
- ROTOR CLIP External Push-On Retaining Ring, Stainless Steel Plain Finish, 3/16 in Shaft Dia (TY-018-SS)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/4 in Shaft Dia (SHR-175-ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 3.543 in Shaft Dia (SH-354)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 2-1/4 in Shaft Dia (SH-225-SS)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 25 mm Shaft Dia (DSH-25SA)
- Rotor Clip External Retaining Rings