Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Black Phosphate Finish, 3/4 in Shaft Dia
Mfr # BSH-075
Zoro # G9132280
product price: $0.34
/ea
Sold in multiples of 100 for $34.00
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 3/4 in
- Fits Groove Diameter 0.704"
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # BSH-075
- Zoro # G9132280
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 3/4 in |
Fits Groove Diameter | 0.704" |
Free Inside Diameter | 0.693" |
Groove Width Tolerance | +.003" / -.000" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.042 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002" |
Description
Snap Ring Boweded,Extrnl,3/4 In.,Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 60 PK (62042)
- MIDWEST FASTENER 7/16"-14 x 1-3/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31883)
- MAZE NAILS Roofing Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish (T4491A530)
- ZORO SELECT Screw Anchor, Nylon, 3000 PK (08PA)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 5-1/2 in Shaft Dia (SH-550)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.375 in Shaft Dia (C-037/B)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 0.125 in Shaft Dia (E-012-ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish (SH-196)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-9/16 in Shaft Dia, 10 PK (SH-156ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3/4 in Shaft Dia, 100 PK (SH-75ST ZD)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 50 PK (U36000.100.0001)
- Rotor Clip External Retaining Rings