Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia
Mfr # C-050/B
Zoro # G9131687
product price: $0.10
/ea
Sold in multiples of 250 for $25.00
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 1/2 in
- Fits Groove Diameter 0.45"
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # C-050/B
- Zoro # G9131687
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/2 in |
Fits Groove Diameter | 0.45" |
Free Inside Diameter | 0.441" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.035 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002 |
Description
Crescent Retaining Ring,Ext 1/2",CS PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK (1420ADH)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 12 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-12)
- SIMPLY STANDOFFS Round Standoffs, Aluminum Plain, 5/8 in OD (WHCC625MF)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U33192.018.0068)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 1 in Shaft Dia (C-100-SS/B)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 13/16 in Shaft Dia, 50 PK (SH-81ST ZD)
- ROTOR CLIP External-E E-Clip, Carbon Spring Steel Phosphate Finish (SE-031)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 50 PK (SHF-43ST PA)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-7/8 in Shaft Dia, 5 PK (SH-287ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-7/16 in Shaft Dia, 10 PK (SH-243ST ZD)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 60 mm Shaft Dia, 10 PK (M36000.060.0001)
- Rotor Clip External Retaining Rings