Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Black Phosphate Finish, 1 3/8 in Shaft Dia, 25 PK
Mfr # SHI-137ST PA
Zoro # G710610220
product price: $16.59
/pk 25, $0.66/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type External
- Fits Shaft Diameter 1 3/8 in
- Material Steel
- Finish Black Phosphate
- Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # SHI-137ST PA
- Zoro # G710610220
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1 3/8 in |
Fits Groove Diameter | 1.291" |
Free Inside Diameter | 1.272 in |
Groove Diameter Tolerance | +/-0.004 in |
Fits Groove Width | 0.056 in |
Groove Width Tolerance | +/-0.004/0.001 in |
Fits Groove Depth | 0.042 in |
Clearance Diameter | 1.65 in |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.05 in |
System of Measurement | Inch |
Location Style | External |
Standards | REACH Compliant, RoHS Compliant |
Thickness Tolerance | +/-0.002 in |
Ring Type | External Retaining Ring |
Material Grade/Class | Not Graded |
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.05 in, Fits Shaft Diameter 1 3/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.291 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.042 in, Free Inside Diameter 1.272 in, Free Outside Diameter Not Applicable, Clearance Diameter 1.65 in, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M12-1.25 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Steel, 5 PK (5XA37)
- MIDWEST FASTENER L-Hook, 5/8"-11, 8" L, Steel Hot Dipped Galvanized, 10 PK (09410)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05211)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 50 PK (09046)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 1 in Shaft Dia (TX-100)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 5/8 in Shaft Dia, 100 PK (E-62ST ZD)
- ROTOR CLIP External-E E-Clip, 25 PK (E-62BC)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1 7/8 in Shaft Dia, 10 PK (SH-187ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 4-1/4 in Shaft Dia (SH-425)
- ROTOR CLIP External Self-Locking Push-On Retaining Ring, Steel Black Phosphate Finish, 2 in Shaft Dia (LC-200)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-1/8 in Shaft Dia, 5 PK (WSM-112-S02)
- Rotor Clip External Retaining Rings