Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Black Phosphate Finish, 1-3/4 in Shaft Dia
Mfr # PO-175ST PA
Zoro # G404088854
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 1-3/4 in
- Material Steel
- Finish Black Phosphate
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # PO-175ST PA
- Zoro # G404088854
- UPC # 848790019853
- Country of Origin China
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1-3/4 in |
Free Inside Diameter | 1.406" |
Free Outside Diameter | 2.3" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
Thickness | 1/8 in |
System of Measurement | Inch |
Description
Features
- Unique, wide design offers extra retention surface against the retained part for large bearing surfaces.
- Radially assembled
- Rotor clip engineering standards
- Rohs compliant
- Series - Po
- Material - Carbon steel
- Color / finish - Black phosphate
- Groove width - .139 in.
- Ring free diameter - 1.406 in.
- Ring thickness - .125 in.
- Shaft diameter decimal - 1.75 in.
- Free outside diameter - 2.3 in.
- Groove depth - .135 in.
- Pack - 5 piece
- Item weight - .253 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3/4, PK10 (U07840.062.0075)
- G.L. HUYETT Key Stock and Machine Keys Assortment Machine Key Kit, Zinc, 70 Pieces (DISP-MK070)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #14 Rubber, Steel, Rubber, Zinc Finish, 500 PK (07984)
- ZORO SELECT Fully Threaded Rod, 10-32, 12 in, Steel, Grade A, Zinc Plated Finish (U20365.019.1200)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 0.125 in Shaft Dia (E-012-ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.375 in Shaft Dia (C-037/B)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-7/16 in Shaft Dia, 10 PK (SH-243ST ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 5/16 in Shaft Dia, 100 PK (SE-31ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 3-1/4 in Shaft Dia (SH-325)
- ROTOR CLIP External-E E-Clip, 25 PK (E-62BC)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 5 mm Shaft Dia, 100 PK (M36000.005.0001)
- Rotor Clip External Retaining Rings