Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Black Phosphate Finish, 1-1/8 in Shaft Dia
Mfr # SHR-112ST PA
Zoro # G604064290
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 1-1/8 in
- Fits Groove Diameter 1.059"
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # SHR-112ST PA
- Zoro # G604064290
- UPC # 848790026523
- Country of Origin China
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1-1/8 in |
Fits Groove Diameter | 1.059" |
Free Inside Diameter | 1.036" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.093 in |
System of Measurement | Inch |
Meets/Exceeds | ASME |
Description
Features
- Series - shr
- External rings fit into the groove of a shaft, the portion of the ring that protrudes from the groove holds the assembly in place.
- Axially assembled
- Asme b18.27.2
- Rohs compliant
- Material - Carbon steel
- Color / finish - Black phosphate
- Groove diameter - 1.059 in.
- Groove width - .103 in.
- Ring free diameter - 1.036 in.
- Ring thickness - .093 in.
- Maximum section width - .169 in.
- Minimum section width - .095 in.
- Shaft diameter decimal - 1.125 in.
- Shaft diameter - 28.6 mm.
- Gaging diameter - 1.329 in.
- Groove depth - .033 in.
- Pack - 10 piece
- Item weight - .13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Not Graded, Black Oxide, 17/64 in Ht, 100 PK (HNI5031LH-100BX)
- X1 TOOLS 1/4 x 3 Cotter Pin Clip 200 Pins by X1 Tools (X1E-CON-PIN-COT-1800x200)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 5 PK (N01200.050.0700)
- GRIP-RITE Staples, 3/8 in Leg L, Steel, 5000 PK (GRA1138)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 0.125 in Shaft Dia (E-012-ZD)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 10 mm Shaft Dia (DTX-010)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/8 in Shaft Dia, 25 PK (SH-112ST ZD)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 0.188 in Shaft Dia (SHF-018-SS)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1/2 in Shaft Dia, 100 PK (E-50ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3 in Shaft Dia, 5 PK (SH-300ST ZD)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 2 in Shaft Dia, 5 PK (SHR-200ST PA)
- Rotor Clip External Retaining Rings