Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Black Phosphate Finish, 1-1/2 in Shaft Dia
Mfr # SHI-150
Zoro # G9143675
product price: $0.83
/ea
Sold in multiples of 25 for $20.75
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 1-1/2 in
- Fits Groove Diameter 1.406"
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # SHI-150
- Zoro # G9143675
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1-1/2 in |
Fits Groove Diameter | 1.406" |
Free Inside Diameter | 1.387" |
Groove Width Tolerance | +.004" / -.000" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.050 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002" |
Description
Snap,Retaining Ring,Inv Ext,1-1/2 In. PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Nut, 1/2-28, Hex, Brass, Nickel, PK25 (Z0212)
- ZORO SELECT T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK (1404NT3)
- MIDWEST FASTENER #6-48 x 3/8 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32973)
- METRIC BLUE Split Lock Washer, For Screw Size M4 Steel, Metric Blue Finish, 100 PK (UST187438)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 11/32 in Shaft Dia, 100 PK (SH-34ST ZD)
- ROTOR CLIP External-E E-Clip, Stainless Steel Passivated Finish, 0.156 in Shaft Dia (E-015-SS)
- ROTOR CLIP External-E E-Clip, Carbon Spring Steel Phosphate Finish (SE-031)
- ROTOR CLIP External C-Style Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 25 PK (C-25SS)
- ROTOR CLIP External Push-On Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia (TX-050-SS)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 11/16 in Shaft Dia, 100 PK (SH-68ST ZD)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 9 mm Shaft Dia, 100 PK (DSH-9ST PA)
- Rotor Clip External Retaining Rings