Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Black Phosphate Finish, 1-1/2 in Shaft Dia
Mfr # BSH-150
Zoro # G9132728
product price: $0.71
/ea
Sold in multiples of 250 for $177.50
$177.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 1-1/2 in
- Fits Groove Diameter 1.406"
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # BSH-150
- Zoro # G9132728
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1-1/2 in |
Fits Groove Diameter | 1.406" |
Free Inside Diameter | 1.387" |
Groove Width Tolerance | +.003" / -.000" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.050 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002" |
Description
Snap Ring Bowed,Extrnl,1-1/2 In.,Phosphate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 2, PK25 (U39000.193.0200)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51030.060.0020)
- NELSON STUD WELDING Weld Stud, #10-32, 1/2 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-360-G100)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 5/8"-18 Int Thrd Sz, 7/8"-14 Ext Thrd Sz, Steel (74102)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/16 in Shaft Dia, 25 PK (SH-118ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-1/4 in Shaft Dia, 10 PK (SH-225ST ZD)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 0.125 in Shaft Dia (C-012-SS/B)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 5/8 in Shaft Dia (TX-062)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 2-1/4 in Shaft Dia (SH-225-SS)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 0.375 in Shaft Dia (SHF-037-SS)
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel 1/2 in Shaft Dia, 10 PK (932607)
- Rotor Clip External Retaining Rings