Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Black Phosphate Finish, 0.669 in Shaft Dia
Mfr # BSH-066
Zoro # G9132256
product price: $0.38
/ea
Sold in multiples of 100 for $38.00
$38.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 0.669 in
- Fits Groove Diameter 0.629"
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # BSH-066
- Zoro # G9132256
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.669 in |
Fits Groove Diameter | 0.629" |
Free Inside Diameter | 0.621" |
Groove Width Tolerance | +.003" / -.000" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.035 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002" |
Description
Snap Ring Bowed,Extrnl,43/64 In.,Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07160.050.0040)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.019.0125)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 2 in Wd, White (AWH200)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 150 PK (X1E-CON-ANC-DRY-2000x150)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 0.375 in Shaft Dia (RE-037-ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 3/4 in Shaft Dia, 50 PK (SE-74ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-1/8 in Shaft Dia, 10 PK (SH-212ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-1/4 in Shaft Dia, 10 PK (SH-225ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2.438 in Shaft Dia (SH-243)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/2 in Shaft Dia (SHR-150-ZD)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3 in Shaft Dia, 5 PK (WSM-300)
- Rotor Clip External Retaining Rings