Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Black Phosphate Finish
Mfr # SHM-037
Zoro # G9143821
product price: $0.18
/ea
Sold in multiples of 500 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 0.375 in
- Material Steel
- Finish Black Phosphate
- Thickness 0.042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # SHM-037
- Zoro # G9143821
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.375 in |
Fits Groove Diameter | 0.351" |
Free Inside Diameter | 0.340" |
Groove Width Tolerance | +.003" / -.001" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.042 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002" |
Description
Snap,Retaining Ring,Tmpr-Prf Ext,3/8"PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDEX E-Z ANCOR E-Z Ancor Screw Anchor, 1-1/4" L, Nylon, 50 lbs Tension Strength (29503A)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.019.0300)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 5/16 in W, 5/16 in H (WWG700312031212)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 ft, Stainless Steel, 18-8, Plain Finish (U51070.025.9999)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 5-1/2 in Shaft Dia (SH-550)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/2 in Shaft Dia (SHR-150-ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 5/16 in Shaft Dia, 100 PK (SE-31ST ZD)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 10 mm Shaft Dia (DTX-010)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1 7/8 in Shaft Dia, 10 PK (SH-187ST ZD)
- ROTOR CLIP External-E E-Clip, Stainless Steel Passivated Finish, 0.156 in Shaft Dia (E-015-SS)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 7/8 in Shaft Dia, 5 PK (SH-87SS)
- Rotor Clip External Retaining Rings